Buy more than* S$200* and get FREE SHIPPING

Step Drill, High Speed Steel

5.00 (1)
Purpose
Work material, cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy
Material
High-speed steel (HSS)
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Step Length (mm) 2014 TRUSCO Published Page Large Diameter (phi mm) Small Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Step Length (mm) 2014 TRUSCO Published Page Large Diameter (phi mm) Small Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 409-8820 25 1-0137 11 6.6 8 45 1PC 1 TSHMM6 48909987 49.99 SGD
In stock
75 - 18 - 7.4 4.5 6 35 1PC 1 TSHMM4 48909962 38.99 SGD
In stock
85 409-8811 22 1-0137 9.4 5.5 8 40 1PC 1 TSHMM5 48909971 40.99 SGD
In stock
65 409-8790 - 1-0137 5.9 3.4 6 25 1PC 1 TSHMM3 48909953 33.99 SGD
In stock
100 409-8838 28 1-0137 14.5 9 - 55 1PC 1 TSHMM8 48909996 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2015-06-25 18:46:02
It is rather nice.
This review is about item#48909987.

Related Products