Buy more than* S$200* and get FREE SHIPPING

Snap-Off Blades

2015 Trusco Published Pages
2 0656
2014 TRUSCO Published Page
2-0630
Blade Thickness (mm)
0.4, 0.4
Weight (g)
20, 20
Overall Length (mm)
50, 50
Material
Blade: alloy tool steel, Blade: alloy tool steel
Compatible Body
SK-7, SK-7
TRUSCO Part Number
402-7388, 402-7388
Specification
With 10 replacement blade, With 10 replacement blade, Replacement blades (10pcs)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 SKB-7 48924321 4.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products