Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife

3.50 (2)
Purpose
Cutter to unpack safely cardboard., Utility knife to unpack cardboards safely, Cutter to unpack safely cardboard., Cutter to unpack safely cardboard., Utility knife to unpack cardboards safely, Cutter to unpack safely cardboard., Cutter to unpack safely cardboard., Utility knife to unpack cardboards safely, Cutter to unpack safely cardboard., Cutter to unpack safely cardboard., Utility knife to unpack cardboards safely, Cutter to unpack safely cardboard.
2015 Trusco Published Pages
2 0656
2014 TRUSCO Published Page
2-0630, 2-0630
Compatible Replacement Blade
SKB-7, SKB-7
Blade Thickness (mm)
0.4, 0.4
Weight (g)
43, 43
Overall Length (mm)
118, 118
Material
Body (resin portion): ABS resin (Play 100%), body (metal parts): stainless steel, Blade: alloy tool steel, ABS resin body (100% recyclable), (metal part): body (resin section) stainless steel, blade: alloy tool steel
TRUSCO Part Number
402-7370, 402-7370
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-7 48924303 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Cardboard opening, cardboard cutting
5
From Japan
On 2017-12-27 11:05:18
It is recommended. Since it can break easily, the work speed can not be maintained without this. It's comfortable because the blade comes out only when you slide the black part with your thumb. Replacement blades are also affordable so you can replace them as soon as they can not run out.
Used in unpacking operation
2
From Japan
On 2017-11-02 16:03:35
When unpacking it is easy to adhere to the blade of the cutter because various vinyl type tapes are stretched. The larger cutter has less trouble because the blade is big. I think easy handling is good.
This review is about item#48924303.

Related Products