Buy more than* S$200* and get FREE SHIPPING

Suction Lifter

1.00 (1)
Caution
It does not absorbed to the uneven surface. Maximum holding force (when using on mirrored surface) is approximate.
2014 TRUSCO Published Page
2-0700
Adsorption Power (kgf)
Upto25
Adsorption Surface Dimensions (phi mm)
117
Weight (g)
800
Overall Length (mm)
225
Thickness (mm)
110
Width (mm)
160
TRUSCO Part Number
423-8184
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSL-1003-2 48925256 68.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used in furniture movement Move about 10 cm
1
From Japan
On 2015-02-06 21:31:21
Purchased because it was written in glasses · furniture · miscellaneous in explanation. But apologize to customers with rubber marks on furniture. I can not use it at all. Although it is written as 25 kg, it can not be less than 10 kg although it is immediately off by one minute. I want you to write it as glass only. I do not use it because it is not used with glass.
This review is about item#48925256.

Related Products