Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

All Purpose Shears

4.00 (1)
Purpose
Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct, twigs, rubber, rope, Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct, twigs, rubber, rope, Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct, twigs, rubber, rope, Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct, twigs, rubber, rope, Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest.
2015 Trusco Published Pages
2 0651
2014 TRUSCO Published Page
2-0617, 2-0617
Blade Thickness (mm)
7.9, 7.9
Blade Length (mm)
67, 67
Weight (g)
173, 173
Overall Length (mm)
200, 200
Material
Blade section: high carbon steel blade, Blade section: high carbon steel blade
TRUSCO Part Number
402-6772, 402-6772
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBH-200 48924251 31.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cut of rubber plate, etc.
4
From Japan
On 2016-01-12 17:49:34
Mainly used in the before and after 5 ~ 7mm rubber plate cut. In addition to convenient locking mechanism when you put away, but interesting width of opening of the grip that the choice is in accordance with the size of the hand, Together towards what is great that came to my place, without having to open up to a maximum of only the force of the spring, It is necessary to'll slightly open by hand. Finish here Nari price. No impact is about the thickness of the material use of their own. Rubber thanks to a with a jagged teeth is also not escape, cut is cut vertically clean, I think the sharpness is good for the price. No evaluation because it does not use for wire cutter function. Generally satisfied with the ease of use.
This review is about item#48924251.

Related Products