Buy more than* S$200* and get FREE SHIPPING

Magnet Piece

2015 Trusco Published Pages
4 1743
2014 TRUSCO Published Page
2-3156
Weight (g)
160
Dimension (mm)
(Piece) about 12x30
Thickness (mm)
0.8
Width (mm)
180
Length (mm)
250
TRUSCO Part Number
414-4619
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet(120PC) 1 MGTP 48942293 12.30 SGD
Shipped after 2017-11-24
ADD TO CART

Related Products