Buy more than* S$200* and get FREE SHIPPING

Glass Cutter

5.00 (1)
Purpose
Cutting glass plate, Cutting of sheet glass, Cutting glass plate, Cutting glass plate, Cutting of sheet glass, Cutting glass plate, Cutting glass plate, Cutting of sheet glass, Cutting glass plate, Cutting glass plate, Cutting of sheet glass, Cutting glass plate
2015 Trusco Published Pages
2 0702
2014 TRUSCO Published Page
2-0675, 2-0675
Cutting Thickness (mm)
1-8, 1 to 8
Weight (g)
46, 46
Overall Length (mm)
179, 179
Material
Blade section: Carbide, Blade section: Carbide
TRUSCO Part Number
419-9871, 419-9871
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TGCO-4 48924364 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Glass cutting
5
From Japan
On 2014-06-19 18:39:13
Although I am a car repair shop, I started to use such things. Where should I buy these things? At that time "Eh! There is something like this" That is monotalou. It is really helpful. After all, I'd like you to put out the FRP resin relationship as well.
This review is about item#48924364.

Related Products