Buy more than* S$200* and get FREE SHIPPING

Ball Peen Hammer

5.00 (2)
2014 TRUSCO Published Page
2-0702
Hardening Penetration
HRC45 to 60
Material
Head: Carbon steel, handle: polypropylene (PP), carbon fiber, grip: Thermoplastic Rubber (TPR)
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Head Length (mm) Name Head Diameter (phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Head Length (mm) Name Head Diameter (phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
383 415-8628 118 One-half pound 35 - 1PC 1 TKH-15C 48924425 38.99 SGD
In stock
327 415-8601 100 1 pound 30.5 0.65 1PC 1 TKH-10C 48924391 31.99 SGD
In stock
330 415-8610 107 1 1/4 pound 32 - 1PC 1 TKH-13C 48924416 34.99 SGD
In stock
385 415-8636 125.5 2 pounds 39 - 1PC 1 TKH-20C 48924443 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For shock when not loose with a tool
5
From Japan
On 2016-09-29 21:53:52
Very easy to grip, easy to swing. Compared to wooden handle, plugging is not likely to come off, it seems to have high durability.
This review is about item#48924391.
Car maintenance
5
From Japan
On 2013-05-10 21:56:27
Easy to grasp it will not blur This is a favorite Durability is now to come ...
This review is about item#48924391.

Related Products