Buy more than* S$200* and get FREE SHIPPING

Adhesive Whiteboard

4.33 (3)
Caution
Not available to paste it to the place where resin can not adhere without any effects of suction cup function.
2014 TRUSCO Published Page
2-3140
Material
Whiteboard surface: PET, corrugating medium: iron powder sheet, suction surface: acrylic foam
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Weight (g) Dimension (mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Weight (g) Dimension (mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 600 431 600x450 - 415-4177 1Sheet 1 TWKS-4560 48942065 71.99 SGD
In stock
300 450 216 450x300 1 415-4169 1Sheet 1 TWKS-3045 48942056 45.99 SGD
In stock
600 900 862 900x600 - 415-4185 1Sheet 1 TWKS-6090 48942074 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for a glass door of a refrigerator
5
From Japan
On 2017-08-04 20:56:49
It is possible to cut to the required size with a cutter or scissors, the adsorption is also very good, it is possible to pinch a memo with a magnet, write directly to the memorandum, it is very handy.
This review is about item#48942056.
When sharing contact matter
4
From Japan
On 2017-04-14 16:50:09
I am using it pasted on the door. I think that it is good not to peel off at door opening and closing (with some impact) degree.
This review is about item#48942056.
When meeting in the conference room
4
From Japan
On 2016-09-07 15:40:11
There was no white board in the conference room due to the space, but after installing the adsorption white boat, it did not take up space, it was useful for the meeting, it was very convenient.
This review is about item#58422506.

Related Products