Buy more than* S$200* and get FREE SHIPPING

Sledge Hammer

5.00 (2)
2014 TRUSCO Published Page
2-0705
Hardening Penetration
HRC45 to 60
Material
Head: carbon steel, handle: polypropylene (PP), Thermoplastic Rubber (TPR), handle core: fiberglass
...see all>
Product Options
ADD TO CART
Head Length (mm) Name Head Diameter (phi mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Length (mm) Name Head Diameter (phi mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
128 3 pounds 43 1.68 400 415-8725 1PC 1 TRH-30G 48924477 43.99 SGD
In stock
140 4 pounds 47 2.1 400 415-8733 1PC 1 TRH-40G 48924486 58.99 SGD
In stock
121 2 ½ pounds 40.5 1.43 361 415-8717 1PC 1 TRH-25G 48924461 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Peel stuck concrete
5
From Japan
On 2017-10-18 16:28:17
I think that the weight and the state of grip at the time of having it is very good It is strong and lasts long
This review is about item#48924486.
Driving work
5
From Japan
On 2015-07-08 14:48:54
It is solid making and weight is moderate. I think that it is a suitable working tool.
This review is about item#48924461.

Related Products