Buy more than* S$200* and get FREE SHIPPING

Magnetic Color Sheets

Weight (g)
25
Color
Red / white
Thickness (mm)
1
Width (mm)
30
Length (mm)
70 (large) 50 (small)
Set Contents
Three large sheet + small sheet three
TRUSCO Part Number
414-4856
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MWC-RW 48942284 4.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products