Buy more than* S$200* and get FREE SHIPPING

Fluorine Hard scissors

Caution
Do not twist. or it will get damaged., Do not prying to avoid blade damages., Do not twist. or it will get damaged., Do not twist. or it will get damaged., Do not prying to avoid blade damages., Do not twist. or it will get damaged., Do not twist. or it will get damaged., Do not prying to avoid blade damages., Do not twist. or it will get damaged., Do not twist. or it will get damaged., Do not prying to avoid blade damages., Do not twist. or it will get damaged.
2015 Trusco Published Pages
2 0649
2014 TRUSCO Published Page
2-0616, 2-0616
Blade Thickness (mm)
2.5, 2.5
Cutting Capacity
Vinyl, those slippery such as nylon tape, branches of a tree (5mm), Things vinyl, nylon tape and slippery, tree branches (5mm)
Hardness
HRC58, HRC58
Blade Length (mm)
40, 40
Weight (g)
67, 67
Overall Length (mm)
166, 166
Material
Cutting part: stainless steel cutlery (AUS8), elastomer resin, (AUS8), elastomer resin stainless steel cutlery: the blade section
TRUSCO Part Number
402-6683, 402-6683
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH-133 48924197 18.35 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products