Buy more than* S$200* and get FREE SHIPPING

All Purpose Shears

Purpose
Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct, twigs, rubber, rope, Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct, twigs, rubber, rope, Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct, twigs, rubber, rope, Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct, twigs, rubber, rope, Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest.
2015 Trusco Published Pages
2 0648
2014 TRUSCO Published Page
2-0617, 2-0617
Cutting Ability (mm) Copper Plate
About 0.3, About0.3
Cutting Ability (mm) Iron Plate
(Not heat treatment) about 0.5, (Not heat-treated) About 0.5
Cutting Ability (mm) Aluminum Board
About 1.0, About1.0
Blade Thickness (mm)
6.5, 6.5
Cutting Capability (mm)
Wire (not heat treatment) about phi. 1.7, Alloy composition: 60% tin content, 40% lead
Blade Length (mm)
54, 54
Weight (g)
86, 86
Overall Length (mm)
138.5, 138.5
Material
Blade section: stainless steel, Cutting part: stainless steel
TRUSCO Part Number
402-6764, 402-6764
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBH-140 48924242 36.67 SGD
In stock
ADD TO CART

Related Products