Buy more than* S$200* and get FREE SHIPPING

Hard Scissors

2015 Trusco Published Pages
2 0648
2014 TRUSCO Published Page
2-0617
Blade Thickness (mm)
2.5
Blade Length (mm)
40
Weight (g)
58
Overall Length (mm)
165
TRUSCO Part Number
400-9720
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 THA-165AB 48924276 20.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products