Buy more than* S$200* and get FREE SHIPPING

Hard Scissors

4.50 (2)
Caution
Do not twist. or it will get damaged., Do not prying to avoid blade damages., Do not twist. or it will get damaged., Do not twist. or it will get damaged., Do not prying to avoid blade damages., Do not twist. or it will get damaged., Do not twist. or it will get damaged., Do not prying to avoid blade damages., Do not twist. or it will get damaged., Do not twist. or it will get damaged., Do not prying to avoid blade damages., Do not twist. or it will get damaged.
2015 Trusco Published Pages
2 0649
2014 TRUSCO Published Page
2-0616, 2-0616
Blade Thickness (mm)
2.5, 2.5
Cutting Capacity
Leather crafts, pruning of the garden (diameter 5mm), clay work, plastic model, radio control, aluminum wire, etc., Pruning leather craft, the garden (diameter 5mm), clay modeling, plastic models, radio control, and aluminum wire
Hardness
HRC58, HRC58
Blade Length (mm)
40, 40
Weight (g)
67, 67
Overall Length (mm)
166, 166
Material
Cutting part: stainless steel cutlery (AUS8), elastomer resin, (AUS8), elastomer resin stainless steel cutlery: the blade section
TRUSCO Part Number
402-6675, 402-6675
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH-132 48924181 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tool stock
5
From Japan
On 2017-09-16 16:51:33
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#48924181.
Cut the wire
4
From Japan
On 2015-04-22 15:07:26
It is heavier than the one I have used up to now
This review is about item#48924181.

Related Products