Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Hard Scissors

Caution
Do not prying to avoid blade damages., Do not prying to avoid blade damages., Do not prying to avoid blade damages., Do not prying to avoid blade damages.
2015 Trusco Published Pages
2 0648
2014 TRUSCO Published Page
2-0616
Blade Thickness (mm)
2.5
Cutting Capacity
For water pressure hose, power cord, canework, twigs (up to 3.0mm in living trees), etc.
Hardness
HRC58
Blade Length (mm)
45
Weight (g)
89
Overall Length (mm)
178
Material
Cutting part: stainless steel cutlery (AUS8), handle: polypropylene (PP)
TRUSCO Part Number
402-6691
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 TH-2 48924206 18.99 SGD
In stock
ADD TO CART

Related Products