Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Short Safety Vest

5.00 (2)
Purpose
Traffic control. Building site. Railway section of track work.
Clothes Length (cm)
40
Width (cm)
110 to 130
Weight (g)
190
Material
Nylon mesh reflective material PVC
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow areas / yellow reflection 415-4231 1Sheet 1 TKA-560 48935363 18.99 SGD
In stock
Dark blue / silver reflection 415-4240 1Sheet 1 TKA-540 48935354 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Diesel oil delivery at the construction site
5
From Japan
On 2017-05-20 18:13:56
It is short and it is easy to work because it does not interfere with the waist circumference.
This review is about item#48935363.
Construction in the tunnel
5
From Japan
On 2015-05-25 15:51:55
It was fairly solid and I made a company name and name on the back with bepop, but since the width of the line was wide, it was very good to put large and clear characters on it. Short length is not catching up, it is safe.
This review is about item#48935363.

Related Products