Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Drawer Cabinet

5.00 (1)
2014 TRUSCO Published Page
2-2996
Effective Drawer Inner Dimensions (Width x Depth x Height) (mm)
231x317x38
Drawer Combination
Stage 10 shallow A4
Dimensions (Width W x Depth D x Height H) (mm)
258x323x458
Type
Type without key
Color
White
Weight (kg)
7.3
Material
Steel
TRUSCO Part Number
408-6881
Accessories
One header card in one step drawer, rubber feet (black) four
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC-210N 48942031 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For putting small and miscellaneous things in the factory such as screws and small accessories.
5
From Japan
On 2017-07-12 09:20:39
I bought it for putting heavy and hard small items such as iron. Recent products are plastics trays with steel trays in frames, the part of the drawer will be damaged soon. On that point it's good to last long and not bend.
This review is about item#48942031.

Related Products