Buy more than* S$200* and get FREE SHIPPING

Ball point hex key wrench long,long neck type

4.00 (1)
Material
Nickel-chromium-molybdenum steel
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Under Head Length (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Under Head Length (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0453 72 8 116.5 200 415-9012 1PC 1 TBLL-80 48924093 13.99 SGD
Shipped after 2018-01-22
2-0453 28 1.5 2 90 415-8946 1PC 1 TBLL-15 48924023 4.99 SGD
Shipped after 2018-01-23
2-0453 50 4 21 140 415-8989 1PC 1 TBLL-40 48924066 7.99 SGD
Shipped after 2018-01-22
- 56 5 36 160 - 1PC 1 TBLL-50 48924075 9.99 SGD
Shipped after 2018-01-22
- 40 3 10 126 - 1PC 1 TBLL-30 48924057 6.99 SGD
Shipped after 2018-01-22
2-0453 36 2.5 7.0 112 415-8962 1PC 1 TBLL-25 48924041 5.99 SGD
Shipped after 2018-01-22
2-0453 32 2.0 4.0 100 415-8954 1PC 1 TBLL-20 48924032 5.99 SGD
Shipped after 2018-01-23
2-0453 64 6.0 58.5 180 415-9004 1PC 1 TBLL-60 48924084 10.99 SGD
Shipped after 2018-01-22
2-0453 80 10.0 203.0 224 415-9021 1PC 1 TBLL-100 48924014 17.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tension of breaker
4
From Japan
On 2016-06-16 19:24:35
Although it was necked, because occupancy can be done to the end even if it does not change to the long side because it is long, it is good.
This review is about item#48924084.

Related Products