Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hammer Drill Bit

4.60 (10)
Purpose
Work material: deck plate + concrete, block, brick, mortar, gypsum board, marble stone.
2014 TRUSCO Published Page
1-0228
Shank
SDSplus
Effective Length (mm)
100
Overall Length (mm)
160
Compatible Models
Lightweight hammer drill (SDSplus)
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Blade Diameter (phi mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Blade Diameter (phi mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15.0 108 Blade section: carbide tips 415-3791 1PC 1 TCD-SDSUX-150 48911527 21.99 SGD
Shipped after 2018-06-25
- 17.0 112 Blade section: carbide tips 415-3821 1PC 1 TCD-SDSUX-170 48911554 24.99 SGD
Shipped after 2018-06-25
- 9.0 57 Blade section: carbide tips 415-3901 1PC 1 TCD-SDSUX-90 48910775 13.99 SGD
Shipped after 2018-06-25
- 11.0 71 Blade section: carbide tips 415-3723 1PC 1 TCD-SDSUX-110 48911457 14.99 SGD
Shipped after 2018-06-25
- 14.0 85 Blade section: carbide tips 415-3774 1PC 1 TCD-SDSUX-140 48911502 18.99 SGD
Shipped after 2018-06-25
6.35 8.5 57 The blade section: Carbide tip 415-3898 1PC 1 TCD-SDSUX-85 48910766 11.99 SGD
Shipped after 2018-06-25
6.35 16.5 112 The blade section: Carbide tip 415-3812 1PC 1 TCD-SDSUX-165 48911545 24.99 SGD
Shipped after 2018-06-25
6.35 8 66 The blade section: Carbide tip 415-3880 1PC 1 TCD-SDSUX-80 48910757 12.99 SGD
Shipped after 2018-06-25
6.35 10 65 The blade section: Carbide tip 415-3707 1PC 1 TCD-SDSUX-100 48911432 14.99 SGD
Shipped after 2018-06-25
6.35 12 84 The blade section: Carbide tip 415-3731 1PC 1 TCD-SDSUX-120 48911466 14.99 SGD
Shipped after 2018-06-25
6.35 13 85 The blade section: Carbide tip 415-3766 1PC 1 TCD-SDSUX-130 48911493 16.99 SGD
Shipped after 2018-06-25
6.35 14.5 108 The blade section: Carbide tip 415-3782 1PC 1 TCD-SDSUX-145 48911511 18.99 SGD
Shipped after 2018-06-25
6.35 16 110 The blade section: Carbide tip 415-3804 1PC 1 TCD-SDSUX-160 48911536 23.99 SGD
Shipped after 2018-06-25
6.35 6.4 53 The blade section: Carbide tip 415-3855 1PC 1 TCD-SDSUX-64 48910723 11.99 SGD
Shipped after 2018-06-25
6.35 10.5 71 The blade section: Carbide tip 415-3715 1PC 1 TCD-SDSUX-105 48911441 12.99 SGD
Shipped after 2018-06-25
6.35 12.7 85 The blade section: Carbide tip 415-3758 1PC 1 TCD-SDSUX-127 48911484 14.99 SGD
Shipped after 2018-06-25
6.35 12.5 84 The blade section: Carbide tip 415-3740 1PC 1 TCD-SDSUX-125 48911475 14.99 SGD
Shipped after 2018-06-25
6.35 6 52 The blade section: Carbide tip 415-3847 1PC 1 TCD-SDSUX-60 48911572 11.99 SGD
Shipped after 2018-06-25
6.35 18 135 The blade section: Carbide tip 415-3839 1PC 1 TCD-SDSUX-180 48911563 27.99 SGD
Shipped after 2018-06-25
- 7.0 54 Blade section: carbide tips 415-3863 1PC 1 TCD-SDSUX-70 48910732 11.99 SGD
Shipped after 2018-06-25
- 7.5 60 Blade section: carbide tips 415-3871 1PC 1 TCD-SDSUX-75 48910741 11.99 SGD
Shipped after 2018-06-25
- 9.5 57 Blade section: carbide tips 415-3910 1PC 1 TCD-SDSUX-95 48910784 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Anchor construction to concrete etc.
5
From Japan
On 2018-05-08 14:35:50
No tip can be removed even if it hits a rebar etc. · Excellent in discharge of cutting waste · High circularity can be drilled
This review is about item#48910766.
Concrete drilling
4
From Japan
On 2017-12-08 09:20:45
It was outstanding durability. I thought that it would break, but I purchased it as a spare, but it was available for more than 10 days. You can still use it.
This review is about item#48910766.
Anchor casting
5
From Japan
On 2017-10-30 17:01:05
Sharpness is good! There will be no misalignment and it will clearly brighten! Even if you hit the rebar, you can use the cutting edge without lacking it.
This review is about item#48911484.
Used for driving anchor
5
From Japan
On 2017-10-01 18:37:59
Especially it can be used without problems. I work well for the price. It is a product of great satisfaction.
This review is about item#48911484.
Anchor drive
2
From Japan
On 2017-03-17 17:25:26
The diameter of the drill is displayed, but it will not be visible soon?
This review is about item#48911511.
Pilot hole
5
From Japan
On 2016-10-30 10:45:46
I think the price is a bit expensive, but good.
This review is about item#48911441.
Drilling
5
From Japan
On 2016-01-13 21:40:31
I think that the price is cheap.
This review is about item#48910766.
For fixing to formwork, concrete and soft rock in civil engineering work.
5
From Japan
On 2015-09-09 06:15:20
There is no problem in particular.
This review is about item#48911475.
Anchoring
5
From Japan
On 2015-05-18 16:43:28
Even if the edge of the blade is less sharp and you hit the rebar, it is less sticky.
This review is about item#48911475.
It seems to be a difference bar anchor and a chemical anchor hammer and a P-less anchor hit for concrete.
5
From Japan
On 2014-03-05 09:17:15
Very stingy and easy to use. I think that it is good for drill.
This review is about item#48911441.

Related Products