Buy more than* S$200* and get FREE SHIPPING

Hexagonal Shank Bit

5.00 (3)
Purpose
Work material: blocks, mortar, bricks, plasterboards, etc.
2014 TRUSCO Published Page
1-0222
Shank Diameter (phi mm)
6.35
Compatible Models
Drill charger (9.6V or more), charge impact driver, electric drill (400W or less) (can not be used in vibration drill.)
...see all>
Product Options
ADD TO CART
Shank Effective Length (mm) Blade Diameter (phi mm) Weight (g) Overall Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Effective Length (mm) Blade Diameter (phi mm) Weight (g) Overall Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon shaft 6.35mm 100 6.4 26 150 Blade section: carbide tips 415-3634 1PC 1 T6CD-64L 48911387 11.99 SGD
Shipped after 2018-05-29
Hexagon shaft 6.35mm 37 2.8 14 90 Blade section: carbide tips 415-3472 1PC 1 T6CD-28 48911265 9.99 SGD
Shipped after 2018-05-30
Hexagon shaft 6.35mm 100 3.4 13 150 Blade section: carbide tips 415-3553 1PC 1 T6CD-34L 48911283 9.99 SGD
In stock
Hexagon shaft 6.35mm 100 3.5 13 150 Blade section: carbide tips 415-3561 1PC 1 T6CD-35L 48911301 9.99 SGD
In stock
Hexagon shaft 6.35mm 100 6 22 150 Blade section: carbide tips 415-3626 1PC 1 T6CD-60L 48911371 11.99 SGD
In stock
Hexagon shaft 6.35mm 65 7.5 34 115 Blade section: carbide tips 415-3499 1PC 1 T6CD-75 48911405 13.99 SGD
In stock
Hexagon shaft 6.35mm 65 8.5 39 115 Blade section: carbide tips 415-3511 1PC 1 T6CD-85 48911423 13.99 SGD
In stock
Hexagon shaft 6.35mm 100 5 20 150 Blade section: carbide tips 415-3596 1PC 1 T6CD-50L 48911344 12.99 SGD
Shipped after 2018-05-29
Hexagon shaft 6.35mm 100 4.3 16 150 Blade section: carbide tips 415-3570 1PC 1 T6CD-43L 48911326 12.99 SGD
In stock
Hexagon shaft 6.35mm 37 2.5 14 90 Blade section: carbide tips 415-3464 1PC 1 T6CD-25 48911256 10.99 SGD
In stock
Hexagon shaft 6.35mm 100 5.3 21 150 Blade section: carbide tips 415-3600 1PC 1 T6CD-53L 48911353 13.99 SGD
Shipped after 2018-05-29
Hexagon shaft 6.35mm 100 5.5 22 150 Blade section: carbide tips 415-3618 1PC 1 T6CD-55L 48911362 13.99 SGD
In stock
Hexagon shaft 6.35mm 65 7 31 115 Blade section: carbide tips 415-3481 1PC 1 T6CD-70 48911396 14.99 SGD
Shipped after 2018-05-29
Hexagon shaft 6.35mm 100 4.5 17 150 Blade section: carbide tips 415-3588 1PC 1 T6CD-45L 48911335 12.99 SGD
Shipped after 2018-05-29
Hexagonal axis (6.35mm) 65 8 36 115 The blade section: Carbide tip 415-3502 1PC 1 T6CD-80 48911414 13.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
wall
5
From Japan
On 2018-02-19 22:25:42
I use it to open a wall hole Efficiency improves and it is saved Thank you very much
This review is about item#48911414.
For concrete drilling
5
From Japan
On 2017-12-04 17:43:48
I bought it for the impact driver. I am very satisfied.
This review is about item#48911344.
Concrete drilling operation
5
From Japan
On 2016-04-13 10:50:42
No problem.
This review is about item#48911326.

Related Products