Buy more than* S$200* and get FREE SHIPPING

Drill Bit

4.00 (1)
Purpose
Work material: ceramic tile, pottery tile, Japanese tile.
2014 TRUSCO Published Page
1-0222
Shank Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Effective Length (mm) Blade Diameter (phi mm) Weight (g) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Effective Length (mm) Blade Diameter (phi mm) Weight (g) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
415-3944 45 3.4 14 90 Blade section: carbide tips 1PC 1 T6JT-34 48910811 8.99 SGD
In stock
415-3952 45 3.5 14 90 Blade section: carbide tips 1PC 1 T6JT-35 48910827 8.99 SGD
In stock
415-4002 50 5 18 95 Blade section: carbide tips 1PC 1 T6JT-50 48910872 8.99 SGD
In stock
415-4011 55 5.5 20 100 Blade section: carbide tips 1PC 1 T6JT-55 48910881 9.99 SGD
In stock
415-4029 55 6 22 100 Blade section: carbide tips 1PC 1 T6JT-60 48910897 9.99 SGD
In stock
415-4037 55 6.4 24 100 Blade section: carbide tips 1PC 1 T6JT-64 48910906 9.99 SGD
In stock
415-3936 45 3.2 14 90 Blade section: carbide tips 1PC 1 T6JT-32 48910802 8.99 SGD
In stock
415-3961 50 4 16 95 Blade section: carbide tips 1PC 1 T6JT-40 48910836 8.99 SGD
In stock
415-3979 50 4.3 18 95 Blade section: carbide tips 1PC 1 T6JT-43 48910845 9.99 SGD
Shipped after 2018-01-22
415-3987 50 4.5 18 95 Blade section: carbide tips 1PC 1 T6JT-45 48910854 8.99 SGD
In stock
415-3995 50 4.8 18 95 Blade section: carbide tips 1PC 1 T6JT-48 48910863 9.99 SGD
Shipped after 2018-01-22
415-3928 45 3 14 90 The blade section: Carbide tip 1PC 1 T6JT-30 48910793 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tile drilling
4
From Japan
On 2014-07-09 16:14:11
Since time has not passed since we have started using it, we decided to use it a bit more ...
This review is about item#48910827.

Related Products