Buy more than* S$200* and get FREE SHIPPING

Manhole Cover Hook

4.50 (2)
Purpose
To remove lid of manhole.
2014 TRUSCO Published Page
2-1055
Weight (g)
640
Overall Length (mm)
310
Width (mm)
110 (possession)
TRUSCO Part Number
416-2579
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PCSet) 1 TMT-01 48927523 26.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Opening and closing manhole cover
4
From Japan
On 2017-09-20 12:40:03
For price, it is solid and easy to use, the length is exactly right.
This review is about item#48927523.
It is used to open and close the manhole cover for electric equipment.
5
From Japan
On 2015-05-31 17:50:06
I bought a manhole handle for a different manufacturer, but the angle of the hook was too sharp and it was unusable. Based on this reflection, I saw the handling picture of this maker by about 90 degrees so it seems to be okay if this is okay, I tried buying it for trial due to inexpensive things. As a result, I was able to use it as originally assumed. Despite reasonable price, it is solidly made, it is very satisfying.
This review is about item#48927523.

Related Products