Buy more than* S$200* and get FREE SHIPPING

Office Chairs

5.00 (2)
2014 TRUSCO Published Page
2-2900
Seat Depth (mm)
600
Bearing Height (mm)
425-555
Bearing Width (mm)
440
Assembly Time
1 person 15 minutes
Cloth Type
Upholstered
Type
Type with elbow
Weight (kg)
11.8
Material
Back-seat: polyester, leg: engineering plastic resin moldings, elbow: resin moldings
Specification
Seat up and down function: gas adjustable type
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 408-6376 1PC 1 T-10A-GY 48941916 339.99 SGD
In stock
Black 408-6368 1PC 1 T-10A-BK 48941907 249.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2017-05-01 09:19:35
It is easy to assemble and comfortable to sit on. The price is cheap but firm.
This review is about item#48941891.
Work on office desk
5
From Japan
On 2014-09-20 09:08:31
I am comfortable and satisfied.
This review is about item#48941916.

Related Products