Buy more than* S$200* and get FREE SHIPPING

Standard Scissors

3.67 (3)
Caution
Do not twist. or it will get damaged., Do not prying to avoid blade damages., Do not twist. or it will get damaged., Do not twist. or it will get damaged., Do not prying to avoid blade damages., Do not twist. or it will get damaged., Do not twist. or it will get damaged., Do not prying to avoid blade damages., Do not twist. or it will get damaged., Do not twist. or it will get damaged., Do not prying to avoid blade damages., Do not twist. or it will get damaged.
2015 Trusco Published Pages
2 0648
2014 TRUSCO Published Page
2-0616, 2-0616
Blade Thickness (mm)
2.5, 2.5
Cutting Capacity
Tin plate (0.3mm), aluminum (0.5mm), copper plate (0.5mm), stainless steel plate (0.5mm), such as the power cord, Tin plate (0.3mm), aluminum (1mm), copper plate (1mm), stainless steel plate (0.5mm), such as the power cord
Hardness
HRC58, HRC58
Blade Length (mm)
50, 50
Weight (g)
87, 87
Overall Length (mm)
170, 170
Material
Cutting part: stainless steel cutlery (AUS8), handle: polypropylene (PP), (AUS8), handle stainless steel cutlery: blade of polypropylene (PP)
TRUSCO Part Number
402-6667, 402-6667
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH-1 48924172 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
0.64 mm brass plate cut
3
From Japan
On 2015-09-05 18:28:54
Cutting capacity Aluminum (1.0 mm) was purchased because there was explanation, but actually it was aluminum (0.5 mm). I found out that aluminum (0.1 mm) is TH - 3 and TH - 4, so I bought TH - 3 again and used it. Because this TH - 1 has not been used yet, for the time being, three stars in the meantime. I will correct the explanation.
This review is about item#48924172.
Cutting thick cloth
3
From Japan
On 2015-07-09 11:58:05
Although I bought it because it is a cheap one in this pair of scissors, the strength is also low as compared with the product which is still expensive "iron plate also cuts", the strength is also low, when cutting a thick cloth the cutting edge can not be cut off Hmm. Also, the finish of the cutting edge is sweet and there is a burr feeling, if you try to cut it the cutting edge will get caught in the cloth and it will not be cut smoothly. I think that it would be better to think about a tough little scissors.
This review is about item#48924172.
Mainly for copper wire cutting and lead wire cutting
5
From Japan
On 2014-09-03 13:35:42
It was sharper than it looks but I was very surprised, I want two more
This review is about item#48924172.

Related Products