Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill Bit Set

5.00 (2)
Purpose
Work material: standard steel material, light metal, plastics, lumber, ironwork, aluminum, wood, acrylic board
2014 TRUSCO Published Page
1-0149
Shank Diameter (phi mm)
6.35
Material
High-speed steel (HSS)
...see all>
Product Options
ADD TO CART
Set Contents (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0 2.5 3.0 3.5 3.8 5.0 107 415-8130 1Set 1 T6SDN-6S 48910653 38.99 SGD
Shipped after 2018-06-25
2.0 2.5 3.0 3.3 3.5 4.0 4.2 4.5 5.0 6.5 188 415-8148 1Set 1 T6SDN-10S 48910172 74.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling work on steel, aluminum etc. on site
5
From Japan
On 2015-09-24 10:35:47
The drill set felt that many of the durability was inferior although the price was cheap. This product felt higher price, higher performance, durability than both low price and high price. I think that it may be cheap as long as it is rarely used. I will recommend it if it is used frequently.
This review is about item#48910172.
General processing
5
From Japan
On 2015-02-26 23:18:59
As the price is high, it is a satisfactory level with accuracy and cutting ability. I think whether it will be more reasonable. However, the problem is that the items that were sent are drilled with exterior cases and plastic parts, and the drill body protruded at the time of receipt. I want you to carefully handle packaging methods carefully! Originally I felt like returning and exchanging, but since I used it as soon as I needed it, impossible to return it! Although it seemed useless if it was cheap, it was a little expensive so it feels good or bad.
This review is about item#48910172.

Related Products