Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Drawer Cabinet

2014 TRUSCO Published Page
2-2996
Effective Drawer Inner Dimensions (Width x Depth x Height) (mm)
231x317x38
Drawer Combination
5-stage shallow A4
Dimensions (Width W x Depth D x Height H) (mm)
258x323x248
Type
Type without key
Color
White
Weight (kg)
4.1
Material
Steel
TRUSCO Part Number
408-6864
Accessories
One header card in one step drawer, rubber feet (black) four
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC-205N 48942022 -
Discontinued
[x]
ADD TO CART

Related Products