Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tube cutter

4.70 (10)
Purpose
To pipe cutting of copper, aluminum, brass, rigid PVC pipe., To pipe cutting of copper, aluminum, brass, rigid PVC pipe.
2014 TRUSCO Published Page
2-1002
Cutting Capacity
21 century version inch size
Thickness (mm)
3
Weight (g)
126
Overall Length (mm)
67
TRUSCO Part Number
416-2668
Specification
Standard blade GFC-15NC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GFC-15N 48927435 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
It was used for cutting 8 mm aluminum pipe.
5
From Japan
On 2017-12-21 19:51:35
It was my first time to buy a tube cutter, but I was touched by how much I could spare it. Other products should be able to function as well perhaps in terms of functionality, but what I like about the design of this product is the deciding factor of purchase. Black and oranges are beautiful.
This review is about item#48927435.
Cutting of stainless steel pipe
5
From Japan
On 2017-05-12 14:48:39
I need to cut the stainless steel pipe and purchased it. Other cutting methods were also thought, but sometimes I thought that I would like to use a tube cutter. I was satisfied with the feeling of use and the finish of the cut surface. I do not want to have an exaggerated (expensive) tool because there are not many frequencies of use, so I think that the sense of price was also appropriate.
This review is about item#48927435.
Air conditioning work
5
From Japan
On 2017-03-29 14:28:26
It was sharp and easy to use, and it was perfect for work in a narrow place.
This review is about item#48927435.
For compressor air piping exchange.
5
From Japan
On 2017-03-25 22:05:43
I decided to purchase because it seems to be strong as I see it seems good to be cut. It works well and it is small and it is easy to handle.
This review is about item#48927435.
Cutting of copper pipe
5
From Japan
On 2017-03-21 18:33:23
It is made by TRUSCO as expected. The size is small, but it cuts well. It is enough to make it necessary.
This review is about item#48927435.
Cutting of copper pipe for hot water supply · Cutting of fuel pipe
5
From Japan
On 2016-12-23 10:22:01
It was used to cut thick copper pipes for hot water supply and 8 mm fuel pipes (for kerosene tanks for boilers), but this time it was sized to fit in the palm and workability in a narrow place was fine, It seems easy to use for things as well. I cut quite a few of them quite a bit, but with the sharpness of the inside, it seems likely that you do not need to buy replacement blades yet.
This review is about item#48927435.
Waterwork construction
3
From Japan
On 2015-12-29 16:18:51
It was a good thing for the price
This review is about item#48927435.
Cutting of copper pipe
5
From Japan
On 2015-10-20 16:34:11
I bought it for copper pipe cutting only. I think that COSPA is good as it can cut easily because it is cheap.
This review is about item#48927435.
Mainly used during construction
4
From Japan
On 2015-07-30 16:48:46
Ease of use is also affordable
This review is about item#48927435.
Connection of copper pipe
5
From Japan
On 2015-02-24 18:37:08
I use it for connecting more than 30 copper pipes a day. I think that the thickness of the grip contributes to reducing the burden on the fingers. I am worried about durability !!
This review is about item#48927435.

Related Products