Buy more than* S$200* and get FREE SHIPPING

Tube cutter

3.00 (3)
Purpose
To pipe cutting of copper, aluminum, brass, rigid PVC pipe., To pipe cutting of copper, aluminum, brass, rigid PVC pipe.
Cutting Capacity
1/8 - 1 1/4 inches (3 - 32mm)
Thickness (mm)
3
Weight (g)
261
Overall Length (mm)
130
Specification
Standard blade GFC-111NC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GFC-111N 48927462 29.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
For cutting long pipes
5
From Japan
On 2017-08-16 14:33:50
I purchased a boutique hanger stainless steel pipe 32 mm to cut. If it is a pipe with a thickness of 1 mm, it could be cut without difficulty with 3 to 4 turns. Aluminum pipes for bicycles that seem likely to be about 3 mm looks can not be cut.
This review is about item#48927462.
Air conditioner
2
From Japan
On 2015-08-27 02:06:16
I guess she is still there? I can not use it because it falls apart in the waist bag! I wish I had to shut it down before using it?
Cutting of resin-coated galvanized steel pipe (steel pipe thickness 0.7 mm)
2
From Japan
On 2014-03-20 18:44:23
The screw thread of the main body frame is low, and the main body looks like a casting, and after using it several times, this thread mountain collapsed and it became disaggregated.
This review is about item#48927462.

Related Products