Buy more than* S$200* and get FREE SHIPPING

Replacement Body Belt

3.00 (1)
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Weight (g)
270
Material
Slide buckle: Steel, Belt: Nylon
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- BlueGreen 255-1772 1PC 1 TSB-L90 BG 08408915 -
Discontinued
[x]
- Black 408-9367 1PC 1 TSBL-90-BK 48933281 27.92 SGD
In stock
3 0236 Blue 255-1764 1PC 1 TSB-L90 B 08408906 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used when working
3
From Japan
On 2016-03-01 17:24:28
Use without problems
This review is about item#48933281.

Related Products