Buy more than* S$200* and get FREE SHIPPING

Hose Clamp

4.00 (1)
Purpose
General industry, automotive. Fastening of chemical, construction, air conditioning pipes, and sewer with the clamp of the standard type.
Bolt Head Shape
Hexagonal(8.0mm)
Minimum Diameter (phi mm)
0.64
Material
Screw:Stainlesssteel(SUS410),Band:Stainlesssteel(SUS201),Housing:stainlesssteel(SUS301)
...see all>
Product Options
ADD TO CART
Set Contents TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One30mband,tenjointbracket 414-6760 1.7 1Box 1 4005 48936501 119.90 SGD
Shipped after 2017-11-27
One15mband,fivejointbracket 414-6778 0.9 1Box 1 4006 48936517 69.59 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Pipe heater wire stuck
4
From Japan
On 2017-02-28 17:04:53
I'd like to specify that the screw for the universal stainless steel hose band is sold separately. Or screw so that when purchasing products separately purchase a message such as sold separately.
This review is about item#48936501.

Related Products