Buy more than* S$200* and get FREE SHIPPING

Infrared Thermometers

4.50 (2)
Dimensions (Width x Depth x Height)(mm)
41x110x150
Measuring Temperature Range (degree C)
-60 - 550
Emissivity
0.10 - 1.00
Temperature Display
(Minimum) 0.1deg C
Power
X2 AAA batteries (not included)
Weight (g)
168
Specification
Distance : measurement range (D vs S) = 12:1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TIR-308 48916996 129.90 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Inspection apparatus
4
From Japan
On 2014-11-13 01:30:50
I was glad that I was just looking for it. Size and price are also good feeling
This review is about item#48916996.
Temperature of piping of cold / hot water out of reach of the ceiling
5
From Japan
On 2013-03-13 07:26:18
For now, I am using it without problems. It's good to have an auto-off.
This review is about item#48916996.

Related Products