Buy more than* S$200* and get FREE SHIPPING

Safety Belt

2014 TRUSCO Published Page
3-0393
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
(Including hook) 1700
Lanyards (strap width) (mm)
18
Hook Opening (mm)
50
Color
Blue
Weight (kg)
1.06
TRUSCO Part Number
408-9316
Specification
For a sling wire handling exclusive use. With a large hook, a spring, and slide buckle. Health, Labour and Welfare Ministry "Safety Belts Standard" Compliant
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GR-590-B 48933227 119.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products