Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Belt

2014 TRUSCO Published Page
3-0399
Body Belt Length (mm)
1150
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
(Including hook) 1500 Santsu-da rope
Lanyards (Diameter)(mm)
10
Hook Opening (mm)
13
Weight (g)
570
Color
Black
TRUSCO Part Number
408-9341
Specification
For a sling wire handling exclusive use. Hook with safety double locking. Health, Labour and Welfare Ministry "Safety Belts Standard" Compliant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GTS-53-BK 48933263 42.99 SGD
In stock
ADD TO CART

Related Products