Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Work Gloves

3.50 (2)
Purpose
machinery tool, car maintenance, etc.
Color
Black
Thickness (mm)
1.5
Material
Nylon cloth (urethane resin processing), cotton
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L 408-7224 21 7.7 22.5 70 1Pair 1 TPMG-L 48932362 26.99 SGD
Shipped after 2018-06-25
M 408-7216 20 7.7 22 70 1Pair 1 TPMG-M 48932387 26.99 SGD
Shipped after 2018-06-25
LL 408-7232 22 8.3 23 75 1Pair 1 TPMG-LL 48932371 26.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Training situation
5
From Japan
On 2016-04-05 11:25:43
It seems that the durability of the fingertip part is better than the conventional M Tech. The size was somewhat smaller and equal to S size made abroad.
This review is about item#48932387.
Fishing in winter
2
From Japan
On 2015-12-12 09:28:17
I bought L, but I think that it is considerably smaller than the size of other manufacturers. Because I am 174 cm tall, I thought that it would fit L but I did not mind using it though I purchased it.
This review is about item#48932362.

Related Products