Buy more than* S$200* and get FREE SHIPPING

Sprayer

4.17 (6)
Purpose
Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
2015 Trusco Published Pages
4 2562
2014 TRUSCO Published Page
3-1211
Nozzle
Two head opening
Nozzle Length (mm)
710
Hose Length (m)
1.25
Capacity (L)
4
Weight (kg)
1
Material
Nozzle: fiberglass / polypropylene (PP), tank: polyethylene (PE), hose: vinyl chloride (PVC)
TRUSCO Part Number
415-1003
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TFT04L 48936614 47.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Spraying of herbicide
4
From Japan
On 2017-07-10 22:46:46
I thought it was a little fragile, but it was just good for spraying herbicides
This review is about item#48936614.
Disinfection of roses etc in the garden.
4
From Japan
On 2016-06-20 16:43:20
There is no liquid leakage, but because the aluminum pipe and the lever part are not firmly fixed, they are feeling uneasy because they are floating. I chose a long pipe so that liquid does not sprinkle as it is sprayed, but this is the back feeling.
This review is about item#48936614.
It is dedicated to the spraying of the active agent of the plant.
5
From Japan
On 2016-05-28 17:59:05
Apart from pesticides, we purchased it as an active agent spraying only. It was saved by affordable price. Usability is also good.
This review is about item#48936614.
Pest control
3
From Japan
On 2015-11-06 18:41:10
I am using it without problems. I do not know because the number of times of use is still small, but ...
This review is about item#48936614.
I am using it at work.
5
From Japan
On 2014-10-14 14:19:15
The width of the spray spread widely and easy to use.
This review is about item#48936614.
Application of herbicide
4
From Japan
On 2014-08-12 14:26:24
I think that it is a reasonable product.
This review is about item#48936614.

Related Products