Buy more than* S$200* and get FREE SHIPPING

Safety Belt

2014 TRUSCO Published Page
3-0413
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Weight (g)
220
Color
Black
Material
Slide buckle: aluminum, belt: Nylon
TRUSCO Part Number
408-9375
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSB-NS5-BK 48933297 38.99 SGD
In stock
ADD TO CART

Related Products