Buy more than* S$200* and get FREE SHIPPING

Safety Glasses

4.00 (1)
2015 Trusco Published Pages
3 0021
2014 TRUSCO Published Page
3-0034
Lens Thickness (mm)
About 2
Lens Color
Clear
Standard
JIS T 8147 standard products
Weight (g)
34
Material
Lens: polycarbonate, frame: nylon
Specification
With top, bottom and side of eaves
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color (Frame) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color (Frame) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
405-4601 Black 1PC 1 TSG-801BK 48931906 41.99 SGD
In stock
405-4598 Clear 1PC 1 TSG-801TM 48931915 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Working in a laboratory that handles chemicals
4
From Japan
On 2015-09-07 06:11:51
It is good that you can use it without problems even if you wear glasses. Although it is good in terms of design, it is still possible, even if the price gets a bit high as it is not disposable, if it has a little more luxury.
This review is about item#48931915.

Related Products