Buy more than* S$200* and get FREE SHIPPING

Torso Safety Belt

Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Weight (g)
350
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BlueGreen 287-1912 1PC 1 TSB-SOT BG 08408951 -
Discontinued
[x]
Blue 287-1921 1PC 1 TSB-SOT B 08408933 -
Discontinued
[x]
Black 408-9383 1PC 1 TSB-SOT-BK 48933306 67.95 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products