Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Belt

Body Belt Length (mm)
1150
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
(Including hook) 1500 Santsu-da rope
Hook Opening (mm)
50
Weight (g)
750
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Lanyards (Diameter)(mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Lanyards (Diameter)(mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
408-9359 10 Black 1PC 1 TSB-99-BK 48933272 60.99 SGD
Shipped after 2018-06-26
255-1632 - Blue 1PC 1 TSB-99 B 08408827 -
Discontinued
[x]
255-1641 - BlueGreen 1PC 1 TSB-99 BG 08408836 60.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products