Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vinyl Arm Cover

5.00 (2)
Purpose
In plumbing work, etc..
Length (cm)
38
Width (cm)
20
Color
Transparency
Thickness (mm)
0.14
Material
Vinyl chloride (PVC)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 65 1Pair 1 TUKV-1P 48933211 4.99 SGD
In stock
405-4580 780 1Bag(12Pair) 1 TUKV-12P 48933202 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
General work
5
From Japan
On 2018-06-07 01:24:15
This is very good. It's tough and not hot, waterproof is perfect and it is very useful for my daily work.
This review is about item#48933202.
Household chores
5
From Japan
On 2015-01-13 14:51:13
I think that the making is solid and the strength of the rubber is reasonable, I think that it is done well. It seems to last long because it is not a feeling like fraying immediately.
This review is about item#48933211.

Related Products