Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Illuminometer

4.00 (2)
Purpose
Environment investigation. Illuminance measurement in construction site. Illuminance measurement of emergency lights., Environment investigation. Illuminance measurement in construction site. Illuminance measurement of emergency lights.
2014 TRUSCO Published Page
1-1021
Dimensions (Width x Depth x Height)(mm)
55x38x170
Continuous Opreration Time
260 hours About (when using alkaline batteries)
Resolution Capability
0.1Lx
Measurement Pricision
+/-(5%rdg+4digit)
Measurement Method
Silicon photo diode
Power
X1 this stacked 9V battery (sold separately)
Weight (g)
190
Measuring Range
0 to 200000Lx
Material
ABS resin
TRUSCO Part Number
402-7108
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TLX-204 (P) 48917023 269.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Change light
5
From Japan
On 2017-04-22 10:33:37
Easy to use, easy to understand display Speaking a very good improvement point I wonder if the cap can be easily opened with one hand
This review is about item#48917023.
Illuminance measurement
3
From Japan
On 2016-06-17 13:23:06
No evaluation of Yoda for substitution of conventional use
This review is about item#48917023.

Related Products