Buy more than* S$200* and get FREE SHIPPING

Arm Cover

3.67 (6)
Purpose
General work
Length (cm)
35
Width (cm)
18
Color
Black
Thickness (mm)
0.2
Material
Cotton
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 480 1Bag(12Pair) 1 TUKM-12P(P) 48933184 37.99 SGD
Shipped after 2018-04-23
405-4555 40 1Pair 1 TUKM-1P(P) 48933193 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
4
From Japan
On 2018-02-23 09:54:51
A little tight, if there is an opening that can replace the rubber, you can exchange yourself for long rubber, but from the price it is impossible?
This review is about item#48933193.
When car maintenance work
5
From Japan
On 2017-11-27 15:01:50
Even if I wash a lot of times I do not miss the rubber and I like it very much.
This review is about item#48933193.
Sheet metal work
5
From Japan
On 2016-07-10 06:38:11
Seams · rubber, solid and good products.
This review is about item#48933193.
Work on press machine
2
From Japan
On 2016-03-23 19:47:38
The fabric is too thin. A little thick and cotton is good material.
This review is about item#48933193.
Grinder work
5
From Japan
On 2015-07-07 07:18:15
Because of 100% cotton, holes do not open due to sparks or the like. It is easy to use.
This review is about item#48933193.
Although it is a short sleeve in the summer, it corresponds to emergency for long sleeve work.
1
From Japan
On 2014-07-27 15:17:03
It is tighter as you tighten it. There is no size indication of arm thickness.
This review is about item#48933193.

Related Products