Buy more than* S$200* and get FREE SHIPPING

Nail Hand Brush

5.00 (1)
Purpose
Top: to clean nails and fingertips. Bottom: to clean palm and back of hand, etc.
Weight (g)
95
Color
Green
Width (mm)
38
Length (mm)
100
Material
Body: polypropylene (PP), brush the top: nylon, brush bottom: Nylon
TRUSCO Part Number
419-9961
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TNHB-GN 48936666 9.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hand washing after refilling grease
5
From Japan
On 2017-04-29 16:35:39
Up to now I used a round type, but it might be easier to use than a round brush?
This review is about item#48936666.

Related Products