Buy more than* S$200* and get FREE SHIPPING

Safety Goggles, Wide View Type

Lens Thickness (mm)
2.1
Material (lens)
Polycarbonate
Material (frame)
Soft vinyl
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
Weight (g)
95
Specification
Top and bottom air vents with anti-fog, anti scratch, UV cut, lens replaceable
...see all
Product Options
ADD TO CART
Material (band) Frame Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (band) Frame Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cloth rubber blend Black 416-2510 1PC 1 TSG-22BK 48931863 13.68 SGD
Shipped after 2017-03-27
Cloth and rubber blend OD - 1PC 1 TSG-22OD 48931872 15.58 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products