Buy more than* S$200* and get FREE SHIPPING

Square Silver

Purpose
Angle and length measurement, Angle and length measurement
2014 TRUSCO Published Page
1-0893
Material
Stainless steel (SUS420J2)
...see all
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Length Tolerance (mm) Squareness (/ 100 mm) Thickness (mm) Weight (g) Scale Long Side (mm) Short Side (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Length Tolerance (mm) Squareness (/ 100 mm) Thickness (mm) Weight (g) Scale Long Side (mm) Short Side (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 415-0856 Total length + / -0.2 + /-0.1mm shall not exceed 2 234 mm Display 520 260 1PC 1 TK-503CN 48916917 34.18 SGD
In stock
30 415-0864 - - - 430 cm Table \ shows 631 325 1PC 1 TK-606CN 48916926 109.90 SGD
In stock
15 415-0830 - - - 82 cm Table \ shows 520 260 1PC 1 TK-502CN 48916901 34.10 SGD
In stock
20 415-0848 - - - 142 mm Table \ shows 320 160 1PC 1 TK-303CN 48916892 32.56 SGD
In stock
15 415-0821 - - - 54 cm Table \ shows 320 160 1PC 1 TK-302CN 48916883 30.13 SGD
In stock
35 415-0872 - - - - cm Table \ shows 1026 629 1PC 1 TK-1006CN 48916874 169.90 SGD
In stock
ADD TO CART

Related Products