Buy more than* S$200* and get FREE SHIPPING

Pickup Scale

4.50 (2)
Purpose
Line drawing, scribing work, and size measurement., Line drawing, scribing work, and size measurement.
2014 TRUSCO Published Page
1-0890
Memory Pitch Upper Row (mm)
1mm
Material
Stainless steel (SUS420J2)
Specification
With Inch conversion table
...see all>
Product Options
ADD TO CART
Nominal Dimension (mm) Pitch (mm) Weight (g) Overall Length (mm) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Pitch (mm) Weight (g) Overall Length (mm) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 (Lower) 1 10 175 0.5 15 415-1062 1PC 1 TCSU-15N 48916856 4.99 SGD
In stock
300 (Bottom) 1 63 335 - 25 415-1071 1PC 1 TCSU-30N 48916865 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When measuring the dimensions (width, thickness) of timber
4
From Japan
On 2016-11-14 19:04:13
I am putting it in a pen stabbing work wear. Size It is just good to see.
This review is about item#48916856.
During inspection work etc.
5
From Japan
On 2016-03-02 16:41:23
It is a little ingenuous but that is amazing. It is very easy to take and is convenient. It is easy to use.
This review is about item#48916856.

Related Products