Buy more than* S$200* and get FREE SHIPPING

Stinless Rule

4.50 (2)
Purpose
Line drawing, scribing work, and size measurement., Line drawing, scribing work, and size measurement.
2014 TRUSCO Published Page
1-0889
Memory Pitch Upper Row (mm)
1mm
Pitch (mm)
(Bottom) 0.5
Material
Stainless steel (SUS420J2)
Specification
Inch conversion table, screw pilot holes table.
...see all>
Product Options
ADD TO CART
Nominal Dimension (mm) Weight (kg) Overall Length (mm) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Weight (kg) Overall Length (mm) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 0.18 640 1.2 30 415-0775 1PC 1 TSU-60N 48916847 19.99 SGD
In stock
150 0.01 175 0.5 15 415-0732 1PC 1 TSU-15N 48916822 3.99 SGD
In stock
300 0.065 335 1 25 415-0767 1PC 1 TSU-30N 48916831 7.99 SGD
In stock
1000 0.425 1050 1.5 35 415-0716 1PC 1 TSU-100N 48916813 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Measure the length of a scientific material sample (resin round bar)
5
From Japan
On 2017-01-29 22:19:48
The display of JIS 1 grade is useful for teaching materials. Scale is easy to read.
This review is about item#48916847.
Dimension measurement of cable length
4
From Japan
On 2014-07-16 13:52:11
There is no particular point of discontent. Because the use is "cm" unit measurement, it is saved if there is something more cheap and simple.
This review is about item#48916813.

Related Products