Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PE-Coated Cloth Tape

Core Diameter (inch)
1.5
Tensile Strength (N/10mm)
(Vertical / horizontal) 62/96
Tear Strength (N)
1.09
Adhesive Power (N/10mm)
4.9 (to stainless steel)
Adhesive
Acrylic
Tape Thickness (mm)
0.16
Number of Thread per Square Inch (Vertical/Horizontal)
46 lines / 17 Movies
Core Diameter (mm)
38
Tape Length (m)
10
Base Material
Polyethylene cross
Tape Width (mm)
50
Weight (g)
82
Color
Clear
TRUSCO Part Number
415-4461
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 GCT-5010TM 48936675 3.99 SGD
In stock
ADD TO CART

Related Products