Buy more than* S$200* and get FREE SHIPPING

Warning Sign Sticker

4.00 (1)
Adhesive Force (N/25mm)
20
Tensile Strength (N/25mm)
147
Installation Method
Adhesive seal
Weight (g)
150
Material
Base material: aluminum foil, adhesive: acrylic, abrasive: aluminum oxide
...see all>
Product Options
ADD TO CART
Display Width (mm) Length (mm) Dimensions (Vetical x Horizontal) (mm) Character Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display Width (mm) Length (mm) Dimensions (Vetical x Horizontal) (mm) Character Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stop 306 300 300x306 Tomare 408-7241 1Sheet 1 TPNS-3031 48933735 46.99 SGD
In stock
Check left and right 306 300 300x306 Left and right confirmation 408-7275 1Sheet 1 TPNS-3034 48933762 46.99 SGD
In stock
Stop 610 150 150x610 Tomare 408-7283 1Sheet 1 TPNS-1561 48933692 46.99 SGD
In stock
- - - 300x306 Foot care 408-7267 1Sheet 1 TPNS-3033 48933753 46.99 SGD
In stock
- - - 300x306 Overhead note 408-7259 1Sheet 1 TPNS-3032 48933744 46.99 SGD
Shipped after 2018-01-24
- - - 150x610 Left and right confirmation 408-7313 1Sheet 1 TPNS-1564 48933726 46.99 SGD
In stock
- - - 150x610 Foot care 408-7305 1Sheet 1 TPNS-1563 48933717 46.99 SGD
In stock
- - - 150x610 Overhead note 408-7291 1Sheet 1 TPNS-1562 48933701 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a stop sign once before leaving the factory from the factory
4
From Japan
On 2013-06-07 13:31:00
I think that adhesives are very cooperative and there is no worry of peeling first. On the contrary it was about worrying about peeling cleanly at the time of sticking. Slip prevention is also sufficient. Using it for a week, if it is indoors it is no problem at present.
This review is about item#48933735.

Related Products